Electricians' Shears with multi-component grips, glass fibre reinforced plastic 160 mm

Article no.: 95 05 10 SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 05 10 SB
EAN / GTIN 4003773082125
Manufacturer number 95 05 10 SB
L-Number L70010 1816

Description

Description:

  • Precision finish with micro-toothing for a clean, non-slip cut
  • handles with multi-component grips, glass fibre reinforced
  • Cutting edges made from stainless steel, hardness of cutting edges 56 HRC
  • with plastic belt pouch
  • with crimp area for wire ferrules up to 6.0 mm²

Feature:

  • Capacity in square millimetres: 6.0mm²
  • with multi-component grips, glass fibre reinforced plastic
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart